Shop All Shower Heads
Rohl
Shower Head, Polished Chrome, Wall
Mfr # WI0123APC
Zoro # G3973415
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 1
- ADA Compliant Yes
Product Information
- Brand Rohl
- MFR # WI0123APC
- Zoro # G3973415
- UPC # 826712003715
- Country of Origin Italy
- Category Shower Heads
Dimensions
Face Dia. | 4" |
Details
Item | Shower Head |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 1 |
ADA Compliant | Yes |
Connection | Swivel Connection |
Finish | Polished Chrome |
Description
ROHL 4" DIAMETER MANTOVA ITALIAN BATH STYLE SHOWERHEAD 8 JET WITH ADJUSTABLE SPRAY 1/2"F INLET SWIVEL CONNECTION IN POLISHED CHROME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- LEGEND VALVE 2" T-600 PVC BALL VALVE-NSF (201-448)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-XKRCF)
- HAM-LET 15/32" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-12MM X 3/8)
- ROHL Shower Head, Polished Nickel, Wall (WI0123PN)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- ROHL Shower Head, Polished Chrome, Wall (BI00037APC)
- ROHL 10 Rain Showerhead (100126RS1AG)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E2)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- TIME OUT DFSA400SN Hand Held Shower Head; Satin Nickel (TI358323)
- Rohl Shower Heads