Shop All Water Filtration Faucets
Rohl
San Julio Filter Faucet In Polished Nickel
Mfr # A1635LMPN-2
Zoro # G801871097
product price: $467.00
/ea
Free Shipping & Returns
$467.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 0.5 Gpm
- Mounting Deck
- Faucet Spout Shape C-Spout
Product Information
- Brand Rohl
- MFR # A1635LMPN-2
- Zoro # G801871097
- UPC # 824438197848
- Country of Origin Italy
- Category Water Filtration Faucets
Details
Number of Holes | 1 |
Flow Rate | 0.5 Gpm |
Mounting | Deck |
Faucet Spout Shape | C-Spout |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- THRIFCO PLUMBING Tub/Shower 3 Porcelain Cross Handle Remodeling Trim Kit for Pri (9400005)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ISPRING LeadFree NonAir Gap RO Filter Drinking Water (GB1)
- Rohl Kitchen Faucets & Accessories