Shop All Sink Drains
Rohl
Push Drain With Overflow
Mfr # 5447FB
Zoro # G508769734
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4 in
- Typical Application Bathroom
- Height - Drains 3.5 in
- Width 12.75 in
Product Information
- Brand Rohl
- MFR # 5447FB
- Zoro # G508769734
- UPC # 824438607002
- Country of Origin United States
- Category Sink Drains
Dimensions
Length - Drains | 4 in |
Height - Drains | 3.5 in |
Width | 12.75 in |
Details
Typical Application | Bathroom |
Finish | French Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT GAS CONNECTOR 5/8""X48"" (CSSC44R-48 P)
- KOHLER Awaken B90 1.5 Gpm Multifunction Showerhead (72424-H-CP)
- MOEN Stem Extender, Tub And Shower (96945)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447PN)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447IB)
- ROHL Push Drain With Overflow (U.0127DOFPN)
- ROHL Push Drain With Overflow (5447ULB)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- JONES STEPHENS Half Grate for Porcelain Ctd Floor Sink (S55050)
- HATCO Drain Assy (05-30-009)
- Rohl Sink Drains