Shop All Pot Fillers
Rohl
Modern Pot Filler
Mfr # QL66L-IB-2
Zoro # G408465040
product price: $1,830.00
/ea
Free Shipping & Returns
$1,830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Standards Lead Law Compliant
- Flow Rate 1.8 GPM
- Finish Italian Brass
Product Information
- Brand Rohl
- MFR # QL66L-IB-2
- Zoro # G408465040
- UPC # 824438606494
- Country of Origin Italy
- Category Pot Fillers
Dimensions
Height | 3.75 in |
Details
Standards | Lead Law Compliant |
Flow Rate | 1.8 GPM |
Finish | Italian Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Strainer Ss Twist & Lock Bskt (1433SS)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- NIBCO 3/16" NOM C Copper Tee (611 3/16)
- ROHL Pot Filler (A1445XIB-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- Rohl Kitchen Faucets & Accessories