Shop All Kitchen Faucets
Rohl
Italian San Julio Bridge Faucet With Metal Levers-Polished Chrome
Mfr # A1461LMWSAPC-2
Zoro # G3972514
product price: $1,124.00
/ea
Free Shipping & Returns
$1,124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Finish Polished Chrome
- Flow Rate 1.50 gpm
- Handle Type Metal Lever Handle
- Mounting Type Deck Mount
Product Information
- Brand Rohl
- MFR # A1461LMWSAPC-2
- Zoro # G3972514
- UPC # 824438227712
- Country of Origin Italy
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Finish | Polished Chrome |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
SAN JULIO THREE LEG BRIDGE FAUCET WITH METAL LEVERS SIDESPRAY AND "C" SPOUT IN POLISHED CHROME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P864)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12715)
- ZURN Pressure Reducing Valve (112-500XL3)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- ROHL Holborn Pull-Down Touchless Kitchen Faucet (U.4034LS-SEG-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3608LPWSPN-2)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In English Bronze (U.4756L-EB-2)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-PN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744STN-2)
- DELTA Other: Contemporary Round Instant Hot Water Dispenser (1930LF-H-AR)
- Rohl Kitchen Faucets