Shop All Kitchen Faucets
Rohl
Italian Kitchen Acqui Bridge Faucet WithLever - Polished Nickel
Mfr # A1458LMWSPN-2
Zoro # G3972812
product price: $1,311.00
/ea
Free Shipping & Returns
$1,311.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Number of Handles 2
- Flow Rate 1.50 gpm
- Handle Type Metal Lever Handle
- Mounting Type Deck Mount
Product Information
- Brand Rohl
- MFR # A1458LMWSPN-2
- Zoro # G3972812
- UPC # 824438196964
- Country of Origin Italy
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Finish | Polished Nickel |
Number of Handles | 2 |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
ACQUI THREE LEG BRIDGE FAUCET WITH METAL LEVERS SIDESPRAY AND 9" REACH COLUMN SPOUT IN POLISHED NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Blade Handle With Screw, Large (H78)
- OATEY Cherne 041394 10" Test-Ball Plug 17 PSI, 40 FT (41394)
- EAGO EAGO R-358LID Replacement Ceramic Toilet Lid for TB358 (R-358LID)
- LEGEND VALVE 1-1/4" SOLV. PVC SHED.80 UNION (204-176)
- ROHL Italian Kitchen Acqui Bridge Faucet With Levers - Polished Chrome (A1458LMWSAPC-2)
- ROHL Acqui Kitchen Faucet With Side Spray (A3608LMWSSTN-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSIB-2)
- ROHL Acqui Deck Mounted Bridge Faucet In Polished Chrome (A1459XMAPC-2)
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-PN-2)
- KOHLER Triton Bowe Service Sink Faucet (837T60-4A-CP)
- Rohl Kitchen Faucets & Accessories