Shop All Bathroom Sink Faucets
Rohl
Italian Bath Vocca Wall Mounted Bridge Faucet In Satin Nickel
Mfr # A1423LMSTN-2
Zoro # G3972891
Free Shipping & Returns
$829.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Type Wall
- Flow Rate 1.2 Gpm
- Faucet Spout Shape U-Spout
- Type Bathroom Faucet
Product Information
- Brand Rohl
- MFR # A1423LMSTN-2
- Zoro # G3972891
- UPC # 824438195837
- Country of Origin Italy
- Category Bathroom Sink Faucets
Details
Description
ROHL ITALIAN BATH VOCCA WALL MOUNTED BRIDGE LAVATORY FAUCET IN SATIN NICKEL WITH METAL LEVERS AND HIGH SWINGING SPOUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 55/64" Female 0.5 Gpm Vandal-Resistant Spray; Non-Aerated (18036-CP)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-10 0.75 in. Whole House Water Filter System (PENTEK-HFPP-34-PR-10)
- MOEN Spot Resist Stainless One-Handle High Arc Pulldown Kitchen Faucet (87350ESRS)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1 in Pipe Size (855-010)
- ROHL Acqui Wall Mount Bridge Lavatory Faucet With U-Spout (A1423LMAPC-2)
- ROHL Lombardia Widespread Lavatory Faucet With U-Spout (A2218XMAPC-2)
- ROHL Wave Wall Mount Lavatory Faucet (WA751L-APC/TO-2)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- ROHL Campo Widespread Lavatory Faucet (A3318IWAPC-2)
- ROHL Italian Bath Verona Widespread Lavatory Faucet-Polished Chrome (A2707LMAPC-2)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019CW-KPW100CH)
- Rohl Bathroom Sink Faucets & Accessories