Shop All Bathroom Sink Faucets
Rohl
Italian Bath Verona Widespread Lavatory Faucet In Polished Chrome
Mfr # A2707XMAPC-2
Zoro # G3975332
Free Shipping & Returns
$636.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Deck
- Flow Rate 1.2 Gpm
- Faucet Spout Shape C-Spout
- Type Bathroom Faucet
Product Information
- Brand Rohl
- MFR # A2707XMAPC-2
- Zoro # G3975332
- UPC # 824438199293
- Country of Origin Italy
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Deck |
Flow Rate | 1.2 Gpm |
Faucet Spout Shape | C-Spout |
Type | Bathroom Faucet |
Description
ROHL ITALIAN BATH VERONA THREE HOLE WIDESPREAD LAVATORY FAUCET IN POLISHED CHROME WITH CROSS HANDLES POP-UP AND TAPERED "C" SPOUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen End Outlet, End Out Double Bowl Installation Kit (4FEY9)
- KOHLER Hinge Kit (1134260-47)
- ROHL Cisal Widespread Lavatory Faucet In Polished Nickel (AC102L-PN-2)
- ROHL Lombardia Widespread Lavatory Faucet With U-Spout (A2218XMAPC-2)
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- ROHL Campo Widespread Lavatory Faucet (A3318IWPN-2)
- ROHL Italian Bath Verona Widespread Lavatory Faucet-Polished Chrome (A2707LMAPC-2)
- TOTO Dual Handle 6"to 12" Mount, Bathroom Faucet, Polished Chrome (TL220DD1#CP)
- Rohl Bathroom Sink Faucets & Accessories