Shop All Toilet Paper Dispensers & Holders
Rohl
Italian Bath Hook Toilet Paper Holder In Italian Brass
Mfr # ROT8IB
Zoro # G901868126
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brass
Product Information
- Brand Rohl
- MFR # ROT8IB
- Zoro # G901868126
- UPC # 824438030190
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Evolution 500 Watt Portable Hand Vac With Turbo Brush (VM6SB500T)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- MRS. MEYERS CLEAN DAY Clean Day Peony Scent Liquid Dish Soap 16 oz (70060)
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- Rohl Toilet Paper Dispensers & Holders