Shop All Pot Fillers
Rohl
Holborn Pot Filler
Mfr # U.4899LS-ULB-2
Zoro # G208465042
product price: $2,129.00
/ea
Free Shipping & Returns
$2,129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Standards Lead Law Compliant
- Flow Rate 1.8 GPM
- Height 3.35 in
Product Information
- Brand Rohl
- MFR # U.4899LS-ULB-2
- Zoro # G208465042
- UPC # 824438592322
- Country of Origin United Kingdom
- Category Pot Fillers
Dimensions
Height | 3.35 in |
Details
Finish | Unlacquered Brass |
Standards | Lead Law Compliant |
Flow Rate | 1.8 GPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-215)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-F)
- THRIFCO PLUMBING 3/4 X 1/2 Brass Bushing (9318061)
- DRINKPOD Bluefall GE MWF Refrigerator Water Filter Smart Compatible Cartridge, PK 2 (BF-GE-MWF-PACK)
- ROHL Pot Filler (A1445XIB-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- Rohl Kitchen Faucets & Accessories