Shop All Pot Fillers
Rohl
Holborn Pot Filler
Mfr # U.4899LS-SEG-2
Zoro # G308465041
product price: $2,129.00
/ea
Free Shipping & Returns
$2,129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Satin English Gold
- Height 3.35 in
- Standards Lead Law Compliant
Product Information
- Brand Rohl
- MFR # U.4899LS-SEG-2
- Zoro # G308465041
- UPC # 824438592308
- Country of Origin United Kingdom
- Category Pot Fillers
Dimensions
Height | 3.35 in |
Details
Flow Rate | 1.8 GPM |
Finish | Satin English Gold |
Standards | Lead Law Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- DELTA Quick-Connect, Hose (RP37033)
- VIEGA Adapter (84265)
- FLEX-STRUT Pipe Strap, Standard, 4" (FS-7870-4 E/G)
- ROHL Pot Filler (A1445XIB-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Pot Filler (A1445XPN-2)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- Rohl Kitchen Faucets & Accessories