Shop All Pot Fillers
Rohl
Holborn Pot Filler
Mfr # U.4899LS-APC-2
Zoro # G708465016
product price: $1,466.99
/ea
Free Shipping & Returns
$1,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Height 3.35 in
- Finish Polished Chrome
- Standards Lead Law Compliant
Product Information
- Brand Rohl
- MFR # U.4899LS-APC-2
- Zoro # G708465016
- UPC # 824438592285
- Country of Origin United Kingdom
- Category Pot Fillers
Dimensions
Height | 3.35 in |
Details
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Standards | Lead Law Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (1-099XKBL12JKABNF)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE83)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Pot Filler (A1445XIB-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- Rohl Kitchen Faucets & Accessories