Shop All Showerheads and Tub Faucets
Rohl
Hand Shower, Polished Chrome, Wall
Mfr # 1151/8APC
Zoro # G3975113
Free Shipping & Returns
$374.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 1
- Finish Polished Chrome
- Face Dia. 4-3/32"
Product Information
- Brand Rohl
- MFR # 1151/8APC
- Zoro # G3975113
- UPC # 824438096714
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 4-3/32" |
Details
Item | Hand Shower |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 1 |
Finish | Polished Chrome |
Material | Brass |
Description
ROHL THREE FUNCTION FIVE JET STRAIGHT CLASSIC HANDSHOWER WITH ALL METAL BRASS HANDLE WITH FLOW RESTRICTOR IN POLISHED CHROME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4 X 2 Black Steel Pipe Nipple (0830019600)
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- SHARKBITE Coupling 1-in PEX X 1-in D PEX Poly (UP020A5)
- ZORO SELECT 1-1/2" Solder Bronze Spring Check Valve (6AJZ1)
- ROHL Volume Controls And Diverte, Polished Nickel, Wall (A4212LMPNTO)
- ROHL Handshower Set With 22" Slide Bar And 3-Function Handshower (1310PN)
- ROHL 3" Single Function Handshower (1100/8ESTN)
- ROHL Exposed Wall Mount Thermostatic Shower With Diverter (C72-APC)
- ROHL Hand Shower Set, Polished Nickel, Wall (MB2046PN)
- ROHL 4" 3-Function Showerhead (1085/8APC)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- Rohl Showerheads and Tub Faucets