Shop All Showerheads and Tub Faucets
Rohl
Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall
Mfr # 1301EPN
Zoro # G3972709
product price: $861.00
/ea
Free Shipping & Returns
$861.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 3
- Finish Polished Nickel
- Shower Head Type Single-Function Anti-Calcium
Product Information
- Brand Rohl
- MFR # 1301EPN
- Zoro # G3972709
- UPC # 824438268616
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Details
Item | Hand Shower Hose Bar And Outlet Set |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 3 |
Finish | Polished Nickel |
Shower Head Type | Single-Function Anti-Calcium |
Material | Brass |
Description
ROHL SHOWER MERCHANDISE PAK ITALIAN HANDSHOWER SET IN POLISHED NICKEL WITH 1201 RAIL 1101/8E METAL HANDSHOWER 16295 HOSE AND 1295 WALL OUTLET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton (PVC 638-TB6M-F)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10201A)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- ROHL 6 6-Function Showerhead (60126MF6APC)
- ROHL Modern Abs Single Function Two Jet Handshower Only (1670/8PN)
- ROHL 4" 3-Function Showerhead (1085/8APC)
- ROHL All Brass Single Function Straight Handshower In Polished Nickel (1101/8EPN)
- ROHL 3" Single Function Handshower (1100/8ESTN)
- ROHL Hand Shower Set, Polished Nickel, Wall (MB2046PN)
- ROHL Shower Arm, Polished Nickel, Ceiling (1505/12PN)
- DELTA Faucet, Handle Repair Part Faucet, Chrome (RP17443)
- Rohl Showerheads and Tub Faucets