Shop All Bar Sink Faucets
Rohl
Graceline Bar/Food Prep Kitchen Faucet With C-Spout
Mfr # MB7960LMMBG
Zoro # G308448389
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Height 3.14 in
- Standards Lead Law Compliant; CEC listed
Product Information
- Brand Rohl
- MFR # MB7960LMMBG
- Zoro # G308448389
- UPC # 824438579088
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 3.14 in |
Details
Flow Rate | 1.8 GPM |
Finish | Matte Black/Satin Gold |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Gold (KMM100BG)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- CHARLOTTE PIPE AND FOUNDRY 4 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 2400HA)
- ZORO SELECT Faucet Repair Parts, Metal, 1-5/8" x 7/8" (99-0215)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- Rohl Bar Sink Faucets