Shop All Handles, Levers & Controls
Rohl
Edwardian Trim For Volume Control In Polished Nickel With Cross Handle
Mfr # U.3241X-PN/TO
Zoro # G3974020
product price: $242.00
/ea
Free Shipping & Returns
$242.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Mounting Type Wall
- Number of Holes 1
- ADA Compliant Yes
- Finish Polished Chrome
Product Information
- Brand Rohl
- MFR # U.3241X-PN/TO
- Zoro # G3974020
- UPC # 685333323936
- Country of Origin United Kingdom
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Item | Water Diverter |
Mounting Type | Wall |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Description
PERRIN & ROWE EDWARDIAN TRIM ONLY FOR THE 3/4" WALL MOUNTED VOLUME CONTROL WITH 2 3/8" DIAMETER ESCUTCHEON 9.18230 IN POLISHED NICKEL WITH CROSS HANDLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Fit-All Porcelain Cross Handle (4401571)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T58570 1-1/2)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear (PU38AC)
- ROHL Italian Bath Valve Body Only For Volume Control Wall Valve (A4911BO)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- TOWELS USA Temptrol Chrome Diverter Handle & Clip Kit (TO2971523)
- DELTA Dorval Single Lever Handle Kit (H561CZ)
- IRONWERKS DESIGNS Red Vintage Water Faucet Valve Handle, 3PK (RED_WTR_FAUCET)
- MADE-TO-ORDER HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (MA135792)
- MOEN HANDLE KIT (179614SRS)
- Rohl Kitchen Faucets & Accessories