Shop All Pot Fillers
Rohl
Edwardian Pot Filler
Mfr # U.4799LS-SEG-2
Zoro # G808464957
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Flow Rate 1.8 GPM
- Standards Lead Law Compliant
- Finish Satin English Gold
Product Information
- Brand Rohl
- MFR # U.4799LS-SEG-2
- Zoro # G808464957
- UPC # 824438399853
- Country of Origin United Kingdom
- Category Pot Fillers
Dimensions
Height | 3.5 in |
Details
Flow Rate | 1.8 GPM |
Standards | Lead Law Compliant |
Finish | Satin English Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Brushed Nickel Soap Dispenser (NSSD-BN)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222158)
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1JKABCP)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Pot Filler (A1445XIB-2)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Pot Filler (A1445XPN-2)
- Rohl Kitchen Faucets & Accessories