Shop All Pot Fillers
Rohl
Edwardian Pot Filler
Mfr # U.4798X-SEG-2
Zoro # G108464947
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin English Gold
- Standards Lead Law Compliant
- Flow Rate 1.8 GPM
- Height 3.5 in
Product Information
- Brand Rohl
- MFR # U.4798X-SEG-2
- Zoro # G108464947
- UPC # 824438399846
- Country of Origin United Kingdom
- Category Pot Fillers
Dimensions
Height | 3.5 in |
Details
Finish | Satin English Gold |
Standards | Lead Law Compliant |
Flow Rate | 1.8 GPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8XKABCP)
- TOTO Basic Square Push Plate - Matt E Silver (YT920#MS)
- FLUIDMASTER Seat Disc, Rubber, Red, For American Standard Actuator Flush Valves (5103)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- Rohl Kitchen Faucets & Accessories