Shop All Pot Fillers
Rohl
Edwardian Era Pot Filler With Cross Handles In Polished Nickel
Mfr # U.4798X-PN-2
Zoro # G3973899
product price: $1,639.00
/ea
Free Shipping & Returns
$1,639.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Nickel
- Flow Rate 1.80 gpm
- Handle Type Cross Handle
Product Information
- Brand Rohl
- MFR # U.4798X-PN-2
- Zoro # G3973899
- UPC # 685333708344
- Country of Origin United Kingdom
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Nickel |
Flow Rate | 1.80 gpm |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Sub-Category | Faucet Handles |
Item | Water Diverter |
Description
PERRIN & ROWE EDWARDIAN ERA WALL MOUNTED SWING ARM POT FILLER WITH CROSS HANDLES IN POLISHED NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- AMERICAN STANDARD Female Outlet Connection, Urinal (047082-0070A)
- JONES STEPHENS Lead Ingot, 25 lb, Handle Four 5 lb. Plugs (L40002)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22412-20)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Pot Filler (A1445XIB-2)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- Rohl Pot Fillers