Shop All Kitchen Faucets
Rohl
Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Cross
Mfr # U.4755X-PN-2
Zoro # G3973250
product price: $2,576.00
/ea
Free Shipping & Returns
$2,576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Finish Polished Nickel
- Flow Rate 1.80 gpm
- Handle Type Cross
- Mounting Type Deck Mount
Product Information
- Brand Rohl
- MFR # U.4755X-PN-2
- Zoro # G3973250
- UPC # 685333706746
- Country of Origin United Kingdom
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Finish | Polished Nickel |
Flow Rate | 1.80 gpm |
Handle Type | Cross |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
PERRIN & ROWE EDWARDIAN ERA CROSS HANDLE BRIDGE KITCHEN FAUCET WITH SIDESPRAY RINSE IN POLISHED NICKEL WITH 9" REACH SPOUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conduit Scoring Tool (88906)
- DELTA Delta Repair Kit - Clear Knob Handle - 1H Trim (RP77740)
- T&S BRASS Cartridge, Cerama , Lh, Cold (011617-25)
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSAPC-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (CY57L-APC-2)
- ROHL Acqui Bridge Kitchen Faucet With Side Spray (A1458XMWSTCB-2)
- ROHL Acqui Deck Mounted Bridge Faucet In Polished Chrome (A1459XMAPC-2)
- ROHL Lux Hot Water Dispenser (G7545LMAG-2)
- ROHL Campo Bridge Kitchen Faucet With Side Spray (A3358ILWSSTN-2)
- GROEN Draw Off Valve 2" For - Part# Gr009046 (GR009046)
- Rohl Kitchen Faucets