Shop All Bar Sink Faucets
Rohl
Eclissi Bar/Food Prep Kitchen Faucet With U-Spout - Less Handle
Mfr # EC60D1STN
Zoro # G908458948
product price: $707.00
/ea
Free Shipping & Returns
$707.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Satin Nickel
- Height 2.95 in
- Standards Lead Law Compliant; CEC listed
Product Information
- Brand Rohl
- MFR # EC60D1STN
- Zoro # G908458948
- UPC # 824464583349
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 2.95 in |
Details
Flow Rate | 1.8 GPM |
Finish | Satin Nickel |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin 24" Grab Bar (24550-BN)
- PRIME-LINE Joint Rod, 6-1/2 In. Length, Fits Ez-Flo and ProValve Faucets Single Pack (MP53280)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1110)
- ZORO SELECT 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049619)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- Rohl Kitchen Faucets & Accessories