Shop All Widespread Bathroom Faucets
Rohl
Campo Widespread Lavatory Faucet With C-Spout
Mfr # CP08D3IWAPC
Zoro # G108448527
Free Shipping & Returns
$726.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Height 11 in
- Width 27.5 in
- Finish Polished Chrome
- Standards Lead Law Compliant
Product Information
- Brand Rohl
- MFR # CP08D3IWAPC
- Zoro # G108448527
- UPC # 824438629684
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Height | 11 in |
Width | 27.5 in |
Length | 43 in |
Details
Flow Rate | 1.2 GPM |
Finish | Polished Chrome |
Standards | Lead Law Compliant |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Push Button Bathroom Sink Drain with Overflow, Chrome (K820-75)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- ZORO SELECT 3" Black Forged Steel 45 Degree Elbow Class 3000 (1MNP5)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- KINGSTON BRASS KB972B Widespread Bathroom Faucet, Polished Brass (KB972B)
- KINGSTON BRASS KB958FL Mini-Widespread Bathroom Faucet, Brushed Nickel (KB958FL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- Rohl Bathroom Sink Faucets & Accessories