Shop All Widespread Bathroom Faucets
Rohl
Armstrong Widespread Lavatory Faucet With Low Spout
Mfr # U.AR08LD3XMPN
Zoro # G108448329
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Flow Rate 1.2 GPM
- Application Bathroom
- Standards Lead Law Compliant
- Length 14.17 in
Product Information
- Brand Rohl
- MFR # U.AR08LD3XMPN
- Zoro # G108448329
- UPC # 824438637993
- Country of Origin United Kingdom
- Category Widespread Bathroom Faucets
Dimensions
Length | 14.17 in |
Height | 3.35 in |
Width | 22.05 in |
Details
Finish | Polished Nickel |
Flow Rate | 1.2 GPM |
Application | Bathroom |
Standards | Lead Law Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT SS Cross (4 FX-SS)
- ZORO SELECT PVC Hub Adapter Increaser, Spigot x Hub, 4 in x 3 in Pipe Size (1WKJ9)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Handle & Bonnet, Lead Free (BKF-HV-HB-G)
- ASAHI Electronic Ball Valve, 2" Pipe Size, PVC (2901020)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KC7168TAL 8" Widespread Bathroom Faucet, Brushed Nickel (KC7168TAL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS Widespread Bathroom Faucet, Chrome/Polished Brass (GKB964)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF)
- Rohl Widespread Bathroom Faucets