Shop All Widespread Bathroom Faucets
Rohl
Armstrong Widespread Lavatory Faucet With Low Spout
Mfr # U.AR08LD3IWEG
Zoro # G908437042
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Length 14.17 in
- Height 3.35 in
- Standards Lead Law Compliant
- Application Bathroom
Product Information
- Brand Rohl
- MFR # U.AR08LD3IWEG
- Zoro # G908437042
- UPC # 824438637924
- Country of Origin United Kingdom
- Category Widespread Bathroom Faucets
Dimensions
Length | 14.17 in |
Height | 3.35 in |
Width | 22.05 in |
Details
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant |
Application | Bathroom |
Finish | English Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 2" x 2" (90255)
- LEGRIS Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 14)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- COMMERCIAL Concealed Latch Strike (38115)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 6.6 (L-7332)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- KOHLER Margaux Widespread Bathroom Sink Faucet With Lever Handles (16232-4-BV)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- Rohl Bathroom Sink Faucets & Accessories