Shop All Bar Sink Faucets
Rohl
Armstrong Pull-Down Bar/Food Prep Kitchen Faucet
Mfr # U.4543HT-ULB-2
Zoro # G008448719
product price: $1,352.00
/ea
Free Shipping & Returns
$1,352.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Unlacquered Brass
- Height 16 in
- Standards Lead Law Compliant; CEC listed
Product Information
- Brand Rohl
- MFR # U.4543HT-ULB-2
- Zoro # G008448719
- UPC # 824464582755
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 16 in |
Details
Flow Rate | 1.8 GPM |
Finish | Unlacquered Brass |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- CHICAGO FAUCET Pre-Pack (74-PPJKNF)
- ZORO SELECT 3" x 2-1/2" Malleable Iron Reducing Coupling (4316001488)
- ANVIL 1-1/2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902525)
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- KOHLER Artifacts Bar Sink Faucet, Victorian (99267-SN)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- Rohl Kitchen Faucets & Accessories