Shop All Pot Fillers
Rohl
Armstrong Pot Filler
Mfr # U.4599HT-SEG-2
Zoro # G708463838
product price: $2,018.00
/ea
Free Shipping & Returns
$2,018.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Lead Law Compliant
- Flow Rate 1.8 GPM
- Height 3.35 in
- Finish Satin English Gold
Product Information
- Brand Rohl
- MFR # U.4599HT-SEG-2
- Zoro # G708463838
- UPC # 824438592254
- Country of Origin United Kingdom
- Category Pot Fillers
Dimensions
Height | 3.35 in |
Details
Standards | Lead Law Compliant |
Flow Rate | 1.8 GPM |
Finish | Satin English Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK HDPE Coupling, Ductile Iron, 4 in, Grooved (0390060127)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- FLUIDMASTER Toilet Fill Valve (400H-002-P10)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4554)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Pot Filler (A1445XIB-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- Rohl Pot Fillers