Shop All Pot Fillers
Rohl
Armstrong Pot Filler
Mfr # U.4599HT-PN-2
Zoro # G508463823
product price: $1,737.99
/ea
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Standards Lead Law Compliant
- Finish Polished Nickel
- Height 3.35 in
Product Information
- Brand Rohl
- MFR # U.4599HT-PN-2
- Zoro # G508463823
- UPC # 824438592247
- Country of Origin United Kingdom
- Category Pot Fillers
Dimensions
Height | 3.35 in |
Details
Flow Rate | 1.8 GPM |
Standards | Lead Law Compliant |
Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- NDS 1-1/2" Hub PVC Swing Check Valve (1520-15)
- MANSFIELD Mansfield 630-0207-12 3 in. Flapper Kit (4591517)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 100m, PK10 (G2PE100-Q)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Pot Filler (A1445XIB-2)
- Rohl Kitchen Faucets & Accessories