Shop All Pot Fillers
Rohl
Armstrong Pot Filler
Mfr # U.4599HT-APC-2
Zoro # G308463849
product price: $1,364.00
/ea
Free Shipping & Returns
$1,364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Lead Law Compliant
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Height 3.35 in
Product Information
- Brand Rohl
- MFR # U.4599HT-APC-2
- Zoro # G308463849
- UPC # 824438592230
- Country of Origin United Kingdom
- Category Pot Fillers
Dimensions
Height | 3.35 in |
Details
Standards | Lead Law Compliant |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (4DRP4)
- ASCO Red-Hat Wog 120V-Ac 3/4In Npt Solenoid Valve (8211B35)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/2 In, 304 SS (24T958)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Pot Filler (A1445XIB-2)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5019-PSS)
- Rohl Kitchen Faucets & Accessories