Shop All Water Filtration Faucets
Rohl
Armstrong Hot Water And Kitchen Filter Faucet Kit
Mfr # U.KIT1833HT-PN-2
Zoro # G808463875
product price: $1,982.00
/ea
Free Shipping & Returns
$1,982.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 GPM
- Finish Polished Nickel
- Standards Lead Law Compliant; CEC listed
Product Information
- Brand Rohl
- MFR # U.KIT1833HT-PN-2
- Zoro # G808463875
- UPC # 824438592445
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Flow Rate | 0.5 GPM |
Finish | Polished Nickel |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, 3-Setting Raincan Shower Head, Chrome (52687)
- LAMBRO INDUSTRIES INC Lambro Industries 211L Flex Duct Lint Trap Kit 4 in. x 5 ft. (1911338)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- RESTORATION KS3191AL 1/4 Turn Water Filtration Faucet (KS3191AL)
- Rohl Water Filtration Faucets