Shop All Kitchen Faucets
Rohl
Acqui Bridge Kitchen Faucet With Side Spray
Mfr # A1458XMWSTCB-2
Zoro # G201866877
product price: $1,553.00
/ea
Free Shipping & Returns
$1,553.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Flow Rate 1.8 Gpm
- Mounting Type Deck
- Type Kitchen Faucet
- Faucet Spout Shape Column Spout
Product Information
- Brand Rohl
- MFR # A1458XMWSTCB-2
- Zoro # G201866877
- UPC # 824438197084
- Country of Origin Italy
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Flow Rate | 1.8 Gpm |
Mounting Type | Deck |
Type | Kitchen Faucet |
Faucet Spout Shape | Column Spout |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Cartridge For Delta Mntr (9D00010664)
- KOHLER Purefresh Refill Scent Pack Assortment For Purefresh Toilet Seat (7723-NA)
- SHARKBITE 1/2 in. PEX Copper Crimp Ring (23102CP50Z)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- ROHL Lux Hot Water Dispenser (G7545LMAG-2)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- ROHL Italian San Julio Bridge Faucet With Metal Levers-Polished Chrome (A1461LMWSAPC-2)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-APC-2)
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (CY57L-APC-2)
- KIBI Circular Pot Filler (KPF601BG)
- Rohl Kitchen Faucets & Accessories