Shop All Garden Hoes
Rogue Tools
Rogue Hoe Mattock Hoes
Mfr # F40X
Zoro # G902694373
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9
- Handle Length 60.5
- Height 6
- Outside Diameter 5
Product Information
- Brand Rogue Tools
- MFR # F40X
- Zoro # G902694373
- UPC # 686331940682
- Country of Origin United States
- Category Garden Hoes
Dimensions
Blade Width | 9 |
Handle Length | 60.5 |
Height | 6 |
Outside Diameter | 5 |
Description
Mattock Hoes have a wide edge that slices through roots with ease, while the broad, 2"L pick end is great for trenching and breaking or prying small rocks. each high-grade tempered steel blade is made from recycled agricultural disc blades, and is sharpened on three sides—they really hold an edge! 60"L handle. 4"W head.
Specify handle material from drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Black Heavy Duty Snow Shovel Rolling Pusher Remover with Wheels and Wide Blades (QI004186)
- BAYOU CLASSIC Control Valve Brass (NV108P)
- CHAPIN WORK Chapin Work Multi Use Compression Sprayer Red 48 Ounces - 1002 (115851)
- WESTWARD Pneumatic Wheel (TT31064G)
- ROGUE TOOLS 5.5 Inch Field Hoe, 60 Inch Ash Handle (55F)
- ROGUE TOOLS Pick Hoe 42InchFiberglass Handle 5.5 (F55A-42)
- ROGUE TOOLS Rogue Hoe 60"L Straight Ash Replacement Handle (AFH60)
- ROGUE TOOLS Rogue Hoe 60"L Straight Fiberglass Handle (FH60)
- ROGUE TOOLS 7" Three-Sided Hoe (70H)
- ROGUE TOOLS 3-1/2" Strawberry Hoe (35Y)
- YARD BUTLER Compost Aerator, 37.25" x 9" x 1.75" (ICA-36)
- Rogue Tools Garden Hoes