Shop All Garden Hoes
Rogue Tools
Rogue Hoe 60"L Straight Ash Replacement Handle
Mfr # AFH60
Zoro # G602694253
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2
- Handle Length 60
- Height 2
- Outside Diameter 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rogue Tools
- MFR # AFH60
- Zoro # G602694253
- UPC # 686331000386
- Country of Origin United States
- Category Garden Hoes
Dimensions
Blade Width | 2 |
Handle Length | 60 |
Height | 2 |
Outside Diameter | 2.5 |
Description
This Rogue Hoe 60"L Straight Ash Replacement Handle incorporates all the rugged details Rogue is know for. For use with the Rogue Field Hoes #228475, #109817, #228474, #G42025, #228460, #228458 or #228456.
NOTE: You may cut replacement handles to desired shorter lengths before assembling if preferred.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Housing Liner, For Use with 5NLG6, 5NLG7 (891134)
- RYOBI Rear Skirt-Guard Flap (534779001)
- HOT MAX M22F X 1/4 SCREW NIPPLE LONG FEMALE (29008)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X30)
- ROGUE TOOLS Pick Hoe 42InchFiberglass Handle 5.5 (F55A-42)
- ROGUE TOOLS 5.5 Inch Field Hoe, 60 Inch Ash Handle (55F)
- ROGUE TOOLS 7" Three-Sided Hoe (70H)
- ROGUE TOOLS Hoe Field 60 Inch x 7 Inch x 65 Inch (70F)
- ROGUE TOOLS Pick Hoe, 60 Inch Ash Handle, 4 Inch Head (40X)
- ROGUE TOOLS Hoe, 54 Inch Fiberglass Handle, 7 Inch Blade (F70F)
- BAREBONES LIVING Barebones | Walnut Square Hoe - Curved Blade & Comfortable Grip (GDN-054)
- Rogue Tools Lawn & Garden Tools