Shop All Rakes
Rogue Tools
Hoe Rake
Mfr # 70HR48
Zoro # G002679959
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 8.75
- Length 49
- Blade Height 8.75
- Diameter 5.4
Product Information
- Brand Rogue Tools
- MFR # 70HR48
- Zoro # G002679959
- UPC # 686331473463
- Country of Origin United States
- Category Rakes
Dimensions
Blade Width | 8.75 |
Length | 49 |
Blade Height | 8.75 |
Diameter | 5.4 |
Description
Feel the difference of hand-crafted quality with the Rogue Hoe Hoe Rake. each super-sharp blade is sharpened on three sides, so they really hold an edge! It can be used to remove small trees and shrubs, gather trash, or do lots of other jobs. Perfect for large gardens, trail building and working controlled burns.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKSTRIKE 5 Lb. Granular Outdoor Fly Bait (100508298)
- ZIPPO Flexible Neck Dual Flame XLong Utility Lighter, Unfilled, Satin Silver (121589)
- CHAPIN CHAPIN 3-3538 Replacement Plunger Cup, Steel, For Premier and Industrial Metal/Poly Sprayer (598328)
- WAKEMAN OUTDOORS Wakeman Outdoors 75-CMP1017 4-Person Tent; Water Resistant Dome Tent for Camping with Removable Rain Fly & Carry Bag - Tan (75-CMP1017)
- ROGUE TOOLS Rogue Hoe No-Break Rakes (F70NBR)
- ROGUE TOOLS Rogue Hoe No-Break Rakes (70NBR)
- ROGUE TOOLS HoeRake, 54 Inch Ash Handle, 7 Inch Head (70HR54)
- ROGUE TOOLS Hoe Rake (70HR40)
- MIDWEST RAKE Midwest Rake Lightweight Aluminum Snow Roof Rake (96022)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56037)
- YO-HO TOOLS AMERICAN CHOICE FLAT FRONT POLY LEAF RAKE 48 in. WOOD HANDLE (09430)
- Rogue Tools Lawn & Garden Tools