Shop All Garden Hoes
Rogue Tools
3-1/2" Strawberry Hoe
Mfr # 35Y
Zoro # G702694375
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9
- Handle Length 61
- Height 5
Product Information
- Brand Rogue Tools
- MFR # 35Y
- Zoro # G702694375
- UPC # 686331935183
- Country of Origin United States
- Category Garden Hoes
Dimensions
Blade Width | 9 |
Handle Length | 61 |
Height | 5 |
Description
Strawberry Hoes have a forked end that works around areas you want to save while still taking care of large roots, weeds and unwanted saplings. each high-grade tempered steel blade is made from recycled agricultural disc blades and sharpened on three sides. They really hold an edge! 3-1/2"W head. 60"L handle.
Specify handle material from drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- IGLOO Cooler Water10Gal Indust (4101)
- BIRD-X Bird Repellent Spikes, 100 ft. L (STS-100)
- DAGAN Dagan MC-31 Fire Pit Mesh Covers with Handle; Black (MC-31)
- ROGUE TOOLS Pick Hoe 42InchFiberglass Handle 5.5 (F55A-42)
- ROGUE TOOLS 5.5 Inch Field Hoe, 60 Inch Ash Handle (55F)
- ROGUE TOOLS 5-1/2" Three-Sided Hoe (55H)
- ROGUE TOOLS Rogue Hoe 60"L Straight Ash Replacement Handle (AFH60)
- ROGUE TOOLS 7" Three-Sided Hoe (70H)
- ROGUE TOOLS Rogue Hoe Mattock Hoes (F40X)
- CORONA TOOLS 39.4 in. Extended Reach Hoe (CO5457)
- Rogue Tools Garden Hoes