Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 3404-06 US28
Zoro # G910046409
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Product Information
- Brand Rofu
- MFR # 3404-06 US28
- Zoro # G910046409
- UPC # 197163253876
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 12VDC, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 100 lb, 8 ft. Door, PK2 (SPGE-27X48-100)
- ZORO SELECT Interlocking Latch Guard, Silver Paint, Steel, 12"L x 1-1/8"W (1HHL6)
- CROWN 6-3/4" Modern Cabinet Pull with 6-3/10" Center to Center Satin Nickel Finish (CHP81235SN)
- SCHLAGE Universal Strike, ANSI strike (10-025 1316 626)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- HAGER 1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge (BB1279 4-1/2X4-1/2 26D ETW4)
- Rofu Electric Strikes