Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1704-08 US28
Zoro # G610046198
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
Product Information
- Brand Rofu
- MFR # 1704-08 US28
- Zoro # G610046198
- UPC # 197163253838
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Description
Electric Strike, 24VDC, Adjustable Keeper, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 5 DOOR HINGE 32D STS)
- MONROE PMP Pull Handle, Polished, 5 In. H, Polished, Threaded Studs (PH-0189)
- HAGER Aluminum Trim 47KEWTNALM (169428)
- KABA ILCO Outside Lever Spring, PK10 (012-509971-KEP)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Electric Strike (1500-08)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Satin Brass (1505-01G US4)
- TRINE Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-24DC-26D)
- Rofu Electric Strikes