Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1704-07 US28
Zoro # G910046157
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Product Information
- Brand Rofu
- MFR # 1704-07 US28
- Zoro # G910046157
- UPC # 197163253821
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 24VAC/DC, Adjustable Keeper, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 633905 Roller Assembly (633905)
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 12"W x 30"H (GVWVE12X3002SDUWR)
- APOLLO TILE Sample, Carrara & Bardiglio Basket Weave 12"x12" Marble Mosaic Tile (APLSE99B10EC45 Sample)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Sa (ALX80J RHO 619)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Satin Brass (1505-01G US4)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CAS 630)
- Rofu Electromagnetic Locking Systems