Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1704-07 US10B
Zoro # G810046219
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
- Color Dark Oxidized Satin Bronze Oil Rubbed
Product Information
- Brand Rofu
- MFR # 1704-07 US10B
- Zoro # G810046219
- UPC # 197163253814
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Electric Strike, 24VAC/24VDC, Adjustable Keeper, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Plastic, Sliding Screen Door Latch and Pull, fits Superior Sliding Screen Doors (Single Pack) (A 168)
- AVERY DENNISON Magnetic Sheets, 8-1/2"X11", White, PK5 (3270)
- CECO Frame, Door, 3 PC (FOO1751X)
- EBERHARD MANUFACTURING CO All Chrome T-Handle (EMC 18400-54P RH)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7140-510-628-00)
- Rofu Electromagnetic Locking Systems