Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1508-01 US28
Zoro # G910046348
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Product Information
- Brand Rofu
- MFR # 1508-01 US28
- Zoro # G910046348
- UPC # 197163253722
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 8-16VAC/3-6VDC, 1-1/8 in. X 5-7/8 in., Frame Type - Hollow Metal/Aluminum/Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Cap, Blue, 20 PK (1653020)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF16N)
- ZORO SELECT 1 in W x 30 in H Nickel Continuous Hinge (1CCG5)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Satin Brass (1505-01G US4)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C 630)
- Rofu Electric Strikes