Shop All Plain-Toe Work Boots and Shoes
Rocky
TMC Postal-Approved Plain Toe Oxford Shoe, 9WI
Mfr # FQ0005000
Zoro # G1263100
product price: $158.00
/pr
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rocky
- MFR # FQ0005000
- Zoro # G1263100
- UPC # 91483343890
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Description
The Rocky TMC Postal-Approved Plain Toe Oxford Shoe is the perfect selection for a professional who seeks a shoe as serious as his work. This made-in-America public service shoe meets Berry Amendment standards. It's a high-quality option to meet the practical needs of your job, in a sleek and simple style. This men's work shoe was designed with your job in mind. It features a non-metallic stabilizer to provide you exceptional support. Its slip- and oil-resistant TMC direct attach TPU/PU outsole for stability and flexibility adds even more security to your stride while the Rocky Air-Port cushion footbed gives your foot contoured comfort. The high-tech composition of this boot makes it an obvious choice for men who want quality footwear, built to last. This work shoe is constructed with lightweight polyurethane to ensure the ease and flexibility you need, and it's reinforced with the Aegis Microbe Shield to ensure incomparable durability. It's a reliable product, carefully crafted to endure strenuous work for several years. Professional appearance is not forgotten. The full-grain leather of this black work shoe is polishable and water-resistant. With four inches of height, it's an easy selection to pair with any pant leg. If you're looking for a work oxford guaranteed to withstand your professional demands, the Rocky TMC Postal-Approved Plain Toe Oxford Shoe is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, PA (EHPAU)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- BRADY Fire Extinguisher Sign, 10X7", FEXT, ENG, Height: 7" (104939)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472P29 (472P29)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- ROCKY Original Ride Roper Western Boot, 95M (FQ0001108)
- ROCKY Sport Pro Rubber Outdoor Boot, 10M (RKS0383)
- ROCKY Work Boots, Plain, 11, Bridle Brown, PR (FQ0005693)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Arctic BearClaw GORE-TEX Waterproof Insulated Outdoor Boot, 11WI (FQ0009455)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- Rocky Plain-Toe Work Boots and Shoes