Shop All Steel Toe Boots
Rocky
Size 14 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown
Mfr # FQ0006693
Zoro # G6130050
product price: $167.00
/pr
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 14
- Width W
- Upper Color Brown
Product Information
- Brand Rocky
- MFR # FQ0006693
- Zoro # G6130050
- UPC # 085787213805
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | W |
Footwear Width | Wide |
Heel Height | 3/4 in |
Height | 8 in |
Size (PRINT) | 14 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 6693
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0026-ND_5X3.5)
- PROXIMITY Glasses, Foam Lined, Clear, PR (SB9310STM)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- RETRACTA-BELT PRIME Belt Barrier, Black/Yellow, Black ABS, PK2 (101YA-BYD-2PK)
- ROCKY Size 10 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 11-1/2W Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 11W Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- KEEN Size 13 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- Rocky Foot Protection