Shop All Composite Toe Boots and Shoes
Rocky
Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black
Mfr # FQ0006173
Zoro # G3877693
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
- Upper Boot Material All Leather
Product Information
- Brand Rocky
- MFR # FQ0006173
- Zoro # G3877693
- UPC # 085787343564
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 9 in |
Overall Height | 9 in |
Size (PRINT) | 11 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Xl, Black (6T561)
- CAMCO GRIP TAPE, BLACK & YELLOW, 2IN X 15FT (25405)
- MCR SAFETY Cold Protection Gloves, Thermosock Lining, XL, 12PK (3266XL)
- HONEYWELL MILLER Roof Anchor, 420 lb. wt. Cap., 3" W, Red (RA25-1/)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9M)
- Rocky Foot Protection