Shop All Plain-Toe Work Boots and Shoes
Rocky
Retraction Waterproof Side-Zip Snake Boot, 12W
Mfr # RKS0243
Zoro # G1292047
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 W
Product Information
- Brand Rocky
- MFR # RKS0243
- Zoro # G1292047
- UPC # 718562087208
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 W |
Description
Before you head out to an area where snakes hang out, be sure you're wearing the Rocky Retraction Waterproof Side-Zip Snake Boot. Rocky created this tall snakeproof waterproof boot to keep you safe, dry and comfortable. The boot protects you from most bites from venomous snakes inhabiting North America. Made of brown full-grain leather and 900-denier nylon, this 17-inch boot has the height and toughness you want. The nylon features Realtree Xtra camouflage, making it a great hunting boot. In addition to snake protection, you get water protection with this footwear. Made with Rocky Waterproof construction, this is guaranteed to be a waterproof boot. Walk through mud and water; you're covered in this waterproof snake boot. You'll find this to be a surprisingly comfortable snake boot, too. An EnergyBed footbed returns energy with each step while the memory foam will form to your foot. The men's boot lining is moisture-wicking to fight sweat. A nylon shank supports you arch. The camo upper is affixed to a comfortable rubber outsole with flexible strobel/ cement construction. You'll get into this tall snake boot easily with the interior side zipper. For a great snake boot that goes the extra mile, get the Rocky Retraction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- ROCKY Work Boots, Pln, Men, 10-1/2W, Brown, PR (FQ0005693)
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Rams Horn Waterproof Work Boot, 95W, 95W (RKK0259)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 11M (RKYS053)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- Rocky Plain-Toe Work Boots and Shoes