Shop All Duty Belts and Harnesses
Rocky
Patton Cobra Release Belt, Medium, Black
Mfr # RY5000-001-M
Zoro # G710802762
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.5 in
- Material Nylon
- Closure Style Cobra Release
- Style Release Belt
Product Information
- Brand Rocky
- MFR # RY5000-001-M
- Zoro # G710802762
- UPC # 841961142138
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Width | 1.5 in |
Details
Item | Tactical Belt |
Material | Nylon |
Color | Black |
Closure Style | Cobra Release |
Style | Release Belt |
Description
- •Belt Width - 1.5 in
- •Heavy duty nylon
- • Quick release cobra buckle for convienence and precisely adjust for the perfect fit
- •Reinforced box stitching and a moveable elastic keeper
- • Available in sizes small (belt sizes 30-34), medium (belt sizes 34-38), large (belt sizes 38-42), and xlarge (belt sizes 42-46)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves L (822L)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 9, 1 PR (STACXPURT-9)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Please Place Dirty Dishes Here Sign, Portrait (OS-NS-A-1824-V-17553)
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- GEMTOR Belt, Large (646-3)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- CONDOR OUTDOOR PRODUCTS LCS GUN BELT, BLACK, L (121174-002-L)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- Rocky Duty Belts and Harnesses