Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 3/16"
Mfr # 953CO3/16SS
Zoro # G6417120
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO3/16SS
- Zoro # G6417120
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Fractional Size | 3/16" |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 9/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE MFG Corn Cutter Steel (202-P)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.25mm (47365)
- HHIP 1/4" I.D. Coolant Hose Kit With 6" Hoses-Loc Line Compatible (8401-0251)
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400NW29)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 5/32" (953CO5/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 7/32" (953CO7/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953CO3/8SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953HS17ST)
- DRILL AMERICA #10 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD10L)
- Rocky Mountain Twist Drill Bits