Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.2187"
Mfr # 953HS7/32SS
Zoro # G6415136
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2187
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS7/32SS
- Zoro # G6415136
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Depth:Dia. Ratio | 4xD |
Overall Length | 1 1/4 in |
Fractional Size | 7/32" |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 9/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 7/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.2187
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J10014SS)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 9/64 (57209)
- WILLIAMS Locking Plier, 7 Inch OAL, Curved Jaw with Cutter (JHW23202)
- JACKSON PROFESSIONAL TOOLS Handles 10.5in Drill Hammer (2048800)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 3/16" (953CO3/16SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1695" (953HS18ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8ST)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- Rocky Mountain Twist Threaded Shank Drill Bits