Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1875"
Mfr # 953HS3/16LS
Zoro # G6415206
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS3/16LS
- Zoro # G6415206
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Fractional Size | 3/16" |
Depth:Dia. Ratio | 4xD |
Overall Length | 2 1/8 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1 1/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING MFG CO Estwing Mfg Co. 20 Oz 13-.50in. Metal Handle Ripping Hammer E3-20S (E3-20S)
- WESTWARD Push Puller, 17-1/2 Tons, Reach 11-1/4in. (29FX45)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (VAC4HEX)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953CO27VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2280", #1 (953HS1LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953HS17ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1695" (953HS18ST)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- Rocky Mountain Twist Threaded Shank Drill Bits