Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1730"
Mfr # 953HS17SS
Zoro # G1979947
Sold in multiples of 50 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #17
- Decimal Equivalent 0.173
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS17SS
- Zoro # G1979947
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #17 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Wire Size | #17 |
Depth:Dia. Ratio | 4xD |
Overall Length | 1 1/4 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 9/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #17, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.173
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Folding Security Torx Set T9 to T40 (800-052)
- CLC WORK GEAR Tool Apron, Tool Belt, Black, Polyester, 20 Pockets (5609)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953HS3/8LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953CO27VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30SS)
- DRILL AMERICA #27 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD27ST)
- Rocky Mountain Twist Threaded Shank Drill Bits