Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1610"
Mfr # 953CO20ST
Zoro # G6417820
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #20
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO20ST
- Zoro # G6417820
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Depth:Dia. Ratio | 2xD |
Wire Size | #20 |
Overall Length | 9/16 in |
Maximum Drilling Depth | 5/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #20, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita XBU02Z 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only (XBU02Z)
- MILWAUKEE TOOL Customizable Foam Insert for PACKOUT Drawer Tool Boxes (48-22-8452)
- NORPRO Donut/Biscuit Cutter (3495)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, Letter B (953HSBLS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953CO3/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16ST)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- Rocky Mountain Twist Drill Bits