Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1610"
Mfr # 953CO20SS
Zoro # G6417839
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #20
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO20SS
- Zoro # G6417839
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/4 in |
Wire Size | #20 |
Depth:Dia. Ratio | 4xD |
Maximum Drilling Depth | 9/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #20, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE 8 in Insulated Lineman Combination Pliers High Leverage, Steel (INCP8)
- REGAL CUTTING TOOLS 3"-8 H8 6 Flt. Bottom 8 Pitch Hand Tap (017897AS)
- AMPCO SAFETY TOOLS 12 oz. Nonmagnetic Ball Peen Hammer, 14" Fiberglass Handle (H-1FG)
- PELICAN Black Protective Case, 19"L x 15.2"W x 9"D (IM2450)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953CO3/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953CO3/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16SS)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- Rocky Mountain Twist Drill Bits